Tyco Fire Suppression & Build 1/2 in. Quick Response Vertical Side Wall in White T573754155

DESCRIPTION

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Tyco Fire Suppression & Build 1/2 in. Quick Response Vertical Side Wall in White

T573754155

Maximum Temperature:

SPECIFICATIONS

Color Finish
White
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
2-3/16 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1/2 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS