Tyco Fire Suppression & Build 1/2 in. Residential Concealed in Brass T518731155

DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels

Tyco Fire Suppression & Build 1/2 in. Residential Concealed in Brass

T518731155

Maximum Temperature:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS