Tyco Fire Suppression & Build 1/2 in. Residential Horizontal Sidewall White T512154

DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels

Tyco Fire Suppression & Build 1/2 in. Residential Horizontal Sidewall White

T512154

Maximum Temperature:

SPECIFICATIONS

Color Finish
White
End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1/2 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS