DESCRIPTION

Tyco Fire Suppression & Build TY3296 1/2 in. Standard Response Pendent Sprinkler in Brass

T510401500

Maximum Temperature:

SPECIFICATIONS

Collection
TY3296
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
Maximum Temperature
500

Starting at
Call for Pricing
  • QUANTITY