DESCRIPTION

Tyco Fire Suppression & Build 1/2 in. Standard Response Upright Sprinkler in Brass

T510361

Maximum Temperature:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Maximum Temperature
500
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY