Tyco Fire Suppression & Build TY3451 1/2 in. Standard Response Vertical Side Wall in Chrome T575759155

DESCRIPTION

  • Frangible bulb automatic sprinklers
  • Intended for use in fire sprinkler systems designed in accordance with the standard installation rules recognized by the applicable listing or approval agency

Tyco Fire Suppression & Build TY3451 1/2 in. Standard Response Vertical Side Wall in Chrome

T575759155

Maximum Temperature:

SPECIFICATIONS

Collection
TY3451
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-3/16 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS