DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels

Tyco Fire Suppression & Build TY2284 1/2 x 2-1/4 in. Residential Pendant Sprinkler Head White

T511234162

Maximum Temperature:

SPECIFICATIONS

Collection
TY2284
Color Finish
White
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/4 in
Material
Copper Alloy
Maximum Pressure
175 psi
Maximum Temperature
162

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS