DESCRIPTION

  • Solder type spray sprinklers designed for use in light and ordinary hazard commercial occupancies such as banks, hotels, shopping malls and offices

Tyco TY3221 1/2 x 2-11/16 in. Quick Response Pendant Sprinkler in Brass

T589821165

Maximum Temperature:

SPECIFICATIONS

Collection
TY3221
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-11/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS