DESCRIPTION

  • Suppression mode sprinkler that is especially advantageous as a means of eliminating the use of in-rack sprinklers when protecting high-piled storage

Tyco TY9226 1 in. 25.2K Pendant Brass

T584411

Maximum Temperature:

SPECIFICATIONS

Collection
TY9226
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
3-13/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165
UL Listed
Yes
Width
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS