DESCRIPTION

  • Especially advantageous as a means of decreasing the number of required sprinklers to protect occupancies requiring an area/density application of water
  • For storage and non-storage applications

Tyco Fire Suppression & Build 1 in. 25.2K Up Sprinkler Head Brass

T584501

Maximum Temperature:

SPECIFICATIONS

Color Finish
Brass
End Connection 1
NPT
Fitting Size 1
1 in
Height
3-3/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165
Size
1 in
UL Listed
Yes
Width
2-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS