Tyco Fire Suppression & Build 10-1/4 in. Grooved Riser Check Valve T595901080

DESCRIPTION

  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction

Tyco Fire Suppression & Build 10-1/4 in. Grooved Riser Check Valve

T595901080

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Height
14 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
8 in
Width
10-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS