Tyco Fire Suppression & Build 12-1/4 in. Groove Gear Operator Butterfly Valve with Tamper Switch T59300F030N

DESCRIPTION

  • Indicating valves designed for use in fire protection systems where a visual indication is required as to whether the valve is open or closed
  • Used as a system, sectional and pump water control valve

Tyco Fire Suppression & Build 12-1/4 in. Groove Gear Operator Butterfly Valve with Tamper Switch

T59300F030N

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-395
End Connection 1
Grooved
End Connection 2
Grooved
Height
12-1/4 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
3 in
Width
3-17/20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS