DESCRIPTION

Tyco TY5238 12 in. Dry Extended Coverage Pendant Chrome

T614119120

Maximum Temperature:

SPECIFICATIONS

Collection
TY5238
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY