Tyco TY3235 12 in. Quick Response Dry Pendant Chrome T603619120

DESCRIPTION

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

Tyco TY3235 12 in. Quick Response Dry Pendant Chrome

T603619120

Maximum Temperature:

SPECIFICATIONS

Collection
TY3235
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
2-7/8 in
Fitting Sizes
2-7/8 in
Height
4-1/4 in
Material
Carbon Steel
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS