Tyco TY3255 12 in. Standard Response Dry Pendent Chrome T609619120

DESCRIPTION

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

Tyco TY3255 12 in. Standard Response Dry Pendent Chrome

T609619120

Maximum Temperature:

SPECIFICATIONS

Collection
TY3255
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Carbon Steel
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS