Tyco Fire Suppression & Build 125 Degree Brass Angle Spray Nozzle T493181125

DESCRIPTION

  • ADA Compliant
  • Contemporary / Modern
  • Effective in covering exposed vertical, horizontal, curved, and irregular shaped surfaces in a cooling spray to prevent excessive absorption of heat from an external fire and possible structural damage or spread of fire to the protected equipment
  • Metal lever handles included
  • Open, directional spray nozzle designed for use in water spray fixed systems for fire protection applications
  • Showerhead flow rate: 2.2 gpm

Tyco Fire Suppression & Build 125 Degree Brass Angle Spray Nozzle

T493181125

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/2 in
Material
Brass
Maximum Pressure
175 psi
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday