Tyco Fire Suppression & Build 125 Degrees F Angle Spray Nozzle Brass T493211125

DESCRIPTION

  • Effective in covering exposed vertical, horizontal, curved, and irregular shaped surfaces in a cooling spray to prevent excessive absorption of heat from an external fire and possible structural damage or spread of fire to the protected equipment
  • Open, directional spray nozzle designed for use in water spray fixed systems for fire protection applications

Tyco Fire Suppression & Build 125 Degrees F Angle Spray Nozzle Brass

T493211125

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
Material
Brass
Maximum Pressure
175 psi