Tyco 15 ft. CPVC Pipe T80306

DESCRIPTION

  • City of Los Angeles approved
  • Produced from Blaze-Master CPVC compound that is specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Tyco CPVC Pipe and Fittings are easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Tyco CPVC pipe and fittings produced by Tyco fire and building products are designed exclusively for use in wet pipe automatic fire sprinkler systems

Tyco 15 ft. CPVC Pipe

T80306

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM F-442
Length
15 ft
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi
Pipe Tubing Size
3 in

Starting at
Call for Pricing
  • QUANTITY