Tyco Fire Suppression & Build TY3235 155 Degree F Quick Response Dry Pendant Sprinkler in White T6036140

DESCRIPTION

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

Tyco Fire Suppression & Build TY3235 155 Degree F Quick Response Dry Pendant Sprinkler in White

T6036140

Length:

SPECIFICATIONS

Collection
TY3235
Color Finish
White
End Connection 1
NPT
Fitting Size 1
1 in
Length
12 in
Material
Carbon Steel
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS