Tyco 175 psi Brass Pressure Relief Valve T923431125

DESCRIPTION

  • Designed to automatically actuate electric or hydraulic alarms when there is a steady flow of water into the system that is equivalent to the discharge rate of one or more sprinklers
  • For use in wet pipe fire protection systems
  • May be installed vertically or horizontally

Tyco 175 psi Brass Pressure Relief Valve

T923431125

Valve Size:

SPECIFICATIONS

Material
Ductile Iron
Maximum Pressure
175 psi
UL Listed
Yes
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS