DESCRIPTION

Tyco TY3535 18 in. Quick Response Dry Concealed in Brass

T6046310

Length:

SPECIFICATIONS

Collection
TY3535
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
18 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY