DESCRIPTION

Tyco Fire Suppression & Build TY3555 18 in. Standard Response Dry Concealed Brass

T608631180

Maximum Temperature:

SPECIFICATIONS

Collection
TY3555
End Connection 1
NPT
Fitting Size 1
1 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
200
Size
1 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY