Tyco Fire Suppression & Build 2-7/8 in. Concealed Sprinkler Cover Plate T56892135

DESCRIPTION

  • Absence of the cover plate assembly may delay sprinkler operation in a fire situation
  • Designed to conceal the working parts of the sprinkler
  • When exposed to heat, the cover plate falls away, exposing the sprinkler

Tyco Fire Suppression & Build 2-7/8 in. Concealed Sprinkler Cover Plate

T56892135

Color Finish

 

SPECIFICATIONS

Color Finish
White
Diameter
2-7/8 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS