Tyco TY3255 200 Degree F Standard Response Standard Escutcheon Dry Pendent in Chrome T6096390

DESCRIPTION

  • Absence of the outer piece of an escutcheon, which is used to cover a clearance hole, can delay the time to sprinkler operation in a fire situation

Tyco TY3255 200 Degree F Standard Response Standard Escutcheon Dry Pendent in Chrome

T6096390

Length:

SPECIFICATIONS

Collection
TY3255
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
12 in
Material
Carbon Steel
Maximum Pressure
175 psi
Maximum Temperature
200

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS