DESCRIPTION

  • For combustible and non-combustible sloped attic spaces

Tyco Fire Suppression & Build 200 Degrees F Attic Sprinkler Head Brass

T506251200

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/4 in
Material
Bronze
Maximum Temperature
212
Size
1/2 in
Width
1-11/16 in