Tyco Fire Suppression & Build 212 Degrees F SD1 Attic Sprinkler Brass T506111212

DESCRIPTION

  • For combustible and non-combustible sloped attic spaces

Tyco Fire Suppression & Build 212 Degrees F SD1 Attic Sprinkler Brass

T506111212

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1/2 in
Height
3 in
Material
Bronze
Maximum Temperature
212
Size
1/2 in
Width
2-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday