Tyco TY5231 3/4 in. 11.2 lpm Quick Response Pendant Sprinkler in Brass T505021155

DESCRIPTION

  • Frangible bulb automatic sprinkler
  • Produces a hemispherical water distribution pattern below the deflector

Tyco TY5231 3/4 in. 11.2 lpm Quick Response Pendant Sprinkler in Brass

T505021155

Maximum Temperature:

SPECIFICATIONS

Collection
TY5231
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-13/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS