Tyco TY7126 3/4 in. 16.8K Upright Sprinkler Head Brass T584471

DESCRIPTION

  • Suppression mode sprinkler that is especially advantageous as a means of eliminating the use of in-rack sprinklers when protecting high-piled storage

Tyco TY7126 3/4 in. 16.8K Upright Sprinkler Head Brass

T584471

Maximum Temperature:

SPECIFICATIONS

Collection
TY7126
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-9/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165
Type
Upright
UL Listed
Yes
Width
1-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS