Tyco Fire Suppression & Build TY4182 3/4 in. Attic Sprinkler in Brass T516221200

DESCRIPTION

  • For combustible and non-combustible sloped attic spaces

Tyco Fire Suppression & Build TY4182 3/4 in. Attic Sprinkler in Brass

T516221200

Maximum Temperature:

SPECIFICATIONS

Collection
TY4182
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/8 in
Material
Brass
Maximum Temperature
200
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS