DESCRIPTION

  • For combustible and non-combustible sloped attic spaces

Tyco TY4180 3/4 in. BB1 Attic Sprinkler Brass

T516231

Maximum Temperature:

SPECIFICATIONS

Collection
TY4180
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
200
UL Listed
Yes
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS