Tyco Fire Suppression & Build TY5522 3/4 in. Concealed Sprinkler Brass T507011

DESCRIPTION

  • Cover plate conceals the sprinkler operating components above the ceiling
  • Decorative, fast response sprinkler featuring a flat cover plate designed to conceal the sprinkler

Tyco Fire Suppression & Build TY5522 3/4 in. Concealed Sprinkler Brass

T507011

Maximum Temperature:

SPECIFICATIONS

Collection
TY5522
End Connection 1
NPT
Fitting Size 1
3/4 in
Height
2-1/8 in
Material
Brass
Maximum Temperature
160
Size
3/4 in
Width
3-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS