DESCRIPTION

  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules

Tyco TY6237 3/4 in. Extended Coverage Pendant Chrome

T518959

Maximum Temperature:

SPECIFICATIONS

Collection
TY6237
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
1-11/16 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS