DESCRIPTION

Tyco Fire Suppression & Build 3/4 in. NPT Fill Cup

T2361

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Diameter
3/4 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday