Tyco Fire Suppression & Build TY7226 3/4 in. Pendant Sprinkler Head Brass T584451

DESCRIPTION

  • Suppression mode sprinkler that is especially advantageous as a means of eliminating the use of in-rack sprinklers when protecting high-piled storage

Tyco Fire Suppression & Build TY7226 3/4 in. Pendant Sprinkler Head Brass

T584451

Maximum Temperature:

SPECIFICATIONS

Collection
TY7226
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
3-9/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165
UL Listed
Yes
Width
1-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS