Tyco Fire Suppression & Build TY4232 3/4 in. Pendant Sprinkler in White T508014155

DESCRIPTION

  • Decorative glass bulb sprinklers designed for use in light hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules

Tyco Fire Suppression & Build TY4232 3/4 in. Pendant Sprinkler in White

T508014155

Maximum Temperature:

SPECIFICATIONS

Collection
TY4232
Color Finish
White
End Connection 1
NPT
Fitting Size 1
3/4 in
Height
2-1/8 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
155
Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS