DESCRIPTION

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Tyco TY4332 3/4 in. Quick Response Horizontal Sidewall in Brass

T573961

Maximum Temperature:

SPECIFICATIONS

Collection
TY4332
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS