DESCRIPTION

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls

Tyco TY4131 3/4 in. Quick Response Up Brass

T573901

Maximum Temperature:

SPECIFICATIONS

Collection
TY4131
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS