Tyco Fire Suppression & Build TY4234 3/4 in. Residential Concealed in Brass T510681155

DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories and hotels

Tyco Fire Suppression & Build TY4234 3/4 in. Residential Concealed in Brass

T510681155

Maximum Temperature:

SPECIFICATIONS

Collection
TY4234
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
Width
3-5/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS