Tyco Fire Suppression & Build 3/4 in. Residential Pendant in Chrome T510699155

DESCRIPTION

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories and hotels

Tyco Fire Suppression & Build 3/4 in. Residential Pendant in Chrome

T510699155

Maximum Temperature:

SPECIFICATIONS

Color Finish
Chrome
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
2-1/4 in
IsAcceptableImage
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
155
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS