Tyco Fire Suppression & Build TY7251 3/4 x 2-3/8 in. Standard Response Pendent in Brass T518891286

DESCRIPTION

  • Frangible bulb sprinkler intended for use with NFPA and FMRC specific application control mode installation criteria for the protection of high piled storage

Tyco Fire Suppression & Build TY7251 3/4 x 2-3/8 in. Standard Response Pendent in Brass

T518891286

Maximum Temperature:

SPECIFICATIONS

Collection
TY7251
End Connection 1
NPT
Fitting Size 1
3/4 in
Height
2-3/8 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
286
Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS