Tyco Fire Suppression & Build TY6226 3/4 x 3-9/16 in. Pendant in Brass T584401

DESCRIPTION

  • Suppression mode sprinkler that is especially advantageous as a means of eliminating the use of in-rack sprinklers when protecting high-piled storage

Tyco Fire Suppression & Build TY6226 3/4 x 3-9/16 in. Pendant in Brass

T584401

Maximum Temperature:

SPECIFICATIONS

Collection
TY6226
End Connection 1
NPT
Fitting Size 1
3/4 in
Height
3-9/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
214
Size
3/4 in
Width
1-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS