DESCRIPTION

Tyco 300 psi Flange by Groove Alarm Check Valve

T52203113

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Grooved
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY