Tyco Fire Suppression & Build 5-4/5 in. Grooved Check Valve T595900025

DESCRIPTION

  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction

Tyco Fire Suppression & Build 5-4/5 in. Grooved Check Valve

T595900025

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Height
8 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
2 1/2 in
Width
5-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS