Tyco TY3388 5.6 k Quick Response Horizontal Sidewall T503059155

DESCRIPTION

  • Fast response glass bulb type sprinkler
  • First to be specifically listed to provide complete wetting and coverage for heat strengthened or tempered glass windows using closed sprinklers

Tyco TY3388 5.6 k Quick Response Horizontal Sidewall

T503059155

Maximum Temperature:

SPECIFICATIONS

Collection
TY3388
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
2-1/8 in
Material
Brass
Maximum Pressure
70 psi
Maximum Temperature
155
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS