6 x 6 x 4 in. Grooved Painted Ductile Iron Mechanical Tee with Rubber Gasket
Figure 730 6 x 6 x 4 in. Grooved Painted Ductile Iron Mechanical Tee with Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- May be converted into a cross when necessary
- Used for any tee connection where a threaded or grooved outlet is needed
Documents
Specifications
- ASTM:
- ASTM A-153, ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM F-568M
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Figure 730
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 6 in x 6 in x 4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Length:
- 6-13/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 300
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 11.6 lb
- Width:
- 9-1/4 in