Tyco Fire Suppression & Build 8-1/20 in. Grooved Check Valve T595900060

DESCRIPTION

  • A resilient elastomer seal facing on the spring-loaded clapper ensures a leak-tight seal and non-sticking operation
  • Swing type unit that allows water flow in one direction and prevents flow in the opposite direction

Tyco Fire Suppression & Build 8-1/20 in. Grooved Check Valve

T595900060

Valve Size:

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Grooved
Height
11-1/2 in
Material
Ductile Iron
Maximum Pressure
300 psi
UL Listed
Yes
Valve Size
6 in
Width
8-1/20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS