DESCRIPTION

  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives

Tyco Fire Suppression & Build 90 Degree CPVC Sprinkler Elbow

T80027

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1970
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Plastic
Material Type
CPVC
Maximum Pressure
175 psi
Size
1-1/4 in x 1-1/4 in