Tyco Fire Suppression & Build ADA Cap T750

DESCRIPTION

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems

Tyco Fire Suppression & Build ADA Cap

T750

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
End Connection 1
Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in x 3/4 in
Thickness
3/4 in