Tyco Automatic Air Maintenance Device T523262001

DESCRIPTION

  • Field adjustable device that controls the on-off cycling of an air compressor
  • Monitors system pressure and automatically cycles the air compressor on and off to maintain system pressure within the pre-set limits
  • Used ton control pressure in a dry pipe sprinkler system, preaction system, or dry pilot line system of a dry pilot actuated deluge or preaction valve
  • Utilized in applications requiring the use of a small, non-tank mounted compressor dedicated to system pressurization

Tyco Automatic Air Maintenance Device

T523262001

Height:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
12-1/2 in
Length
16-1/2 in
Maximum Pressure
60 psi
Width
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS