DESCRIPTION

Tyco Brass Restrain Union with 3/32 in. Orifice

T523631002

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-1.20.1
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Brass
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY